This product requires certification to purchase.

45/5 mfd 440/370V Dual Round Run Capacitor

Packard

45/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCFD455A
  • Item #2304270
  • Manufacturer Part #PRCFD455A
3.5 out of 5 Customer Rating
Brand image
Packard

45/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCFD455A
  • Item #2304270
  • Manufacturer Part #PRCFD455A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Packard aftermarket repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Height:
4-5/8 in
Length:
2-1/8 in
MFD Rating:
45/5 mfd
Material:
Metal
OEM Part:
No
Origin:
Domestic
Shape:
Dual Round
UPC:
840899102917
Volts:
440/370V
Width:
2-1/8 in