55/5 mfd 440V Dual Round Run Capacitor
55/5 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- Height:
- 5-3/8
- Length:
- 2-1/2
- MFD Rating:
- 55/5 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- UPC:
- 840899102962
- Volts:
- 440/370V
- Width:
- 2-1/2