6 in. Plastic Fan Blade
6 in. Plastic Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic Fan Blade 6" Diameter CW Rotation 6 Blade
Specifications
- Depth:
- 1
- Diameter:
- 6
- Energy Star Compliant:
- No
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 7-3/4