60A Fused Metal Disconnect
60A Fused Metal Disconnect
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-Fused Pullout
- Rated NEMA 3R for outdoor use
- Line, load, and ground terminals aligned for easy hook up with heavy wires.
- Full dead front
- Knockouts accommodate 3 sizes (1/2", 3/4", and 1")
- Rear, bottom, and side entry knockouts
- Heavy gauge steel case
- Large internal wiring space
- Individually wrapped in boxes of 6
- Folding pivot locking tab
Specifications
- AMP:
- 60
- Type:
- DIVPD60F
- UL Listed:
- Yes
- UPC:
- 840899122991
- Volts:
- 240V