88 - 108 mfd 165V Round Start Capacitor
88 - 108 mfd 165V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Start
- Height:
- 2-3/4 in
- MFD Rating:
- 88 - 108 mfd
- Material:
- Molded Phenolic Resin, Plastic
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 840899106496
- Volts:
- 165V
- Width:
- 1-7/16 in