9W 115V 1550 RPM Cast Iron Bearing Motor
9W 115V 1550 RPM Cast Iron Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard 9 Watt 115 Volt CW Cast Iron
Specifications
- AMP:
- 0.55
- Diameter:
- 1/2
- Fan Speeds:
- 1
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101651
- Volts:
- 115V
- Watts:
- 9