9W 1550 RPM 230V Unit Bearing Motor
9W 1550 RPM 230V Unit Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9 Watt 230V Square Unit Bearing Motor
Specifications
- AMP:
- 0.35
- Motor Enclosure:
- Totally Enclosed
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899107950
- Volts:
- 230V
- Watts:
- 9