15 mfd 370V Oval Run Capacitor
Kut-All 15 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- Collection:
- Kut-All
- Height:
- 1-1/4 in
- Length:
- 11-1/2 in
- MFD Rating:
- 15 mfd
- Origin:
- Domestic
- Shape:
- Oval
- UPC:
- 840899104867
- Volts:
- 370V
- Width:
- 4-1/2 in