This product requires certification to purchase.

17.5 mfd 370V Oval Run Capacitor

Packard

Titan HD™ 17.5 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #DIVPOC175A
  • Item #7531989
  • Manufacturer Part #POC17.5A
3.9 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 17.5 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #DIVPOC175A
  • Item #7531989
  • Manufacturer Part #POC17.5A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Titan HD™
Height:
2-19/100
Length:
1-1/4
MFD Rating:
17.5 mfd
Material:
Plastic, Metal
Material Type:
Polypropylene
Shape:
Oval
UL Listed:
Yes
UPC:
840899104874
Volts:
370V
Width:
2