30/3 MFD 370V Round Capacitor
Titan HD™ 30/3 MFD 370V Round Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Titan HD™
- Height:
- 2-63/100
- MFD Rating:
- 30/3 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 840899102245
- Volts:
- 370V
- Width:
- 2