This product requires certification to purchase.

30 MFD 370V Round Capacitor

Packard

Titan HD™ 30 MFD 370V Round Capacitor

  • Fast #
  • Part #DIVPRC30A
  • Item #7524510
  • Manufacturer Part #PRC30A
3.1 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 30 MFD 370V Round Capacitor

  • Fast #
  • Part #DIVPRC30A
  • Item #7524510
  • Manufacturer Part #PRC30A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Titan HD™
Height:
2-19/50 in
MFD Rating:
30 mfd
Material:
Plastic
Material Type:
Metalized Polypropylene
Shape:
Round
UL Listed:
Yes
UPC:
840899102108
Volts:
370V
Width:
1-3/4 in