35/7.5 mfd 440/370V Dual Round Run Capacitor
Titan HD™ 35/7.5 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 2-22/25 in
- MFD Rating:
- 35/7.5 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- OEM Part:
- No
- Shape:
- Dual Round
- UL Listed:
- Yes
- UPC:
- 840899102832
- Volts:
- 440/370V
- Width:
- 2 in