40 mfd 370/440V Oval Run Capacitor
Titan HD™ 40 mfd 370/440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Made in USA
- Full product offering 234 ratings available
- 60000 hr operating life
- Meets the rigorous EIA-456-A industry standard for performance and quality
- Eye catching packaging for retail environment
- Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
- Sophisticated UL listed pressure sensitive interrupter to remove the capacitor from circuit at end of life
- Patented, environmentally friendly oil prevents corrosion and aids in optimum heat transfer
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 3-1/2
- Length:
- 2
- MFD Rating:
- 40 mfd
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- Minimum Temperature:
- -40
- Origin:
- Domestic
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 840899105383
- Volts:
- 370/440V
- Width:
- 3