40 mfd 440/370V Round Run Capacitor
Titan HD™ 40 mfd 440/370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 3-3/4
- MFD Rating:
- 40 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 840899102603
- Volts:
- 440/370V
- Width:
- 1-3/4