45 mfd 440/370V Round Run Capacitor
45 mfd 440/370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 45 mdf
- OEM Part:
- No
- Shape:
- Round
- UPC:
- 840899102610
- Volts:
- 440/370V
- Width:
- 12-374/625