5 mfd 370V Oval Run Capacitor
Titan HD™ 5 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 1-14/25
- Length:
- 1-1/4
- MFD Rating:
- 5 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- OEM Part:
- No
- Shape:
- Oval
- UL Listed:
- Yes
- UPC:
- 840899104980
- Volts:
- 370V
- Width:
- 2