This product requires certification to purchase.

50/10 mfd 370V Dual Round Run Capacitor

Packard

Titan HD™ 50/10 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCD5010A
  • Item #7524568
  • Manufacturer Part #PRCD5010A
4.4 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 50/10 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCD5010A
  • Item #7524568
  • Manufacturer Part #PRCD5010A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Packard aftermarket repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Titan HD™
Height:
3-22/25 in
MFD Rating:
50/10 mfd
Material:
Plastic
Material Type:
Metalized Polypropylene
OEM Part:
No
Shape:
Dual Round
UL Listed:
Yes
UPC:
840899102405
Volts:
370V
Width:
2 in