This product requires certification to purchase.

60/7.5 MFD 370V Round Capacitor

Packard

Titan HD™ 60/7.5 MFD 370V Round Capacitor

  • Fast #
  • Part #DIVPRCD6075A
  • Item #7524395
  • Manufacturer Part #PRCD6075A
5 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 60/7.5 MFD 370V Round Capacitor

  • Fast #
  • Part #DIVPRCD6075A
  • Item #7524395
  • Manufacturer Part #PRCD6075A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Titan HD™
Height:
3-22/25 in
MFD Rating:
60/7.5 mfd
Material:
Plastic
Material Type:
Metalized Polypropylene
Shape:
Round
UL Listed:
Yes
UPC:
840899102498
Volts:
370V
Width:
2 in