This product requires certification to purchase.

60 mfd 370/440V Oval Run Capacitor

Packard

Titan HD™ 60 mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #DIVPOCF60A
  • Item #10269836
  • Manufacturer Part #POCF60A
5 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 60 mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #DIVPOCF60A
  • Item #10269836
  • Manufacturer Part #POCF60A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Made in USA
  • Full product offering 234 ratings available
  • 60000 hr operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL listed pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally friendly oil prevents corrosion and aids in optimum heat transfer
  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Titan HD™
Height:
4-1/2
Length:
2
MFD Rating:
60 mfd
Material:
Aluminum, Steel, Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
Minimum Temperature:
-40
Origin:
Domestic
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
840899101767
Volts:
370/440V
Width:
3