45/10 mfd 440/370V Dual Round Run Capacitor
Titan HD™ 45/10 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Titan HD™ USA Made Dual Rated Motor Run Capacitor Round, 45/10 MFD, 440/370V
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 3-22/25
- MFD Rating:
- 45/10 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- OEM Part:
- No
- Shape:
- Dual Round
- UL Listed:
- Yes
- UPC:
- 840899102894
- Volts:
- 440/370V
- Width:
- 2