60/10 MFD 370V Round Run Capacitor
Titan HD™ 60/10 MFD 370V Round Run Capacitor
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Titan HD™
- Height:
- 3-22/25
- MFD Rating:
- 60/10 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 840899102474
- Volts:
- 370V
- Width:
- 2