17.5 mfd 440/370V Oval Run Capacitor
Titan Pro™ 17.5 mfd 440/370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan Pro™
- Height:
- 3-37/50
- Length:
- 1-6/25
- MFD Rating:
- 17.5 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Oval
- UPC:
- 840899110554
- Volts:
- 440/370V
- Width:
- 2-3/100