20 mfd 440/370V Round Run Capacitor
Titan Pro™ 20 mfd 440/370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan Pro™
- Height:
- 2-19/20
- MFD Rating:
- 20 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Round
- UPC:
- 840899104348
- Volts:
- 440/370V
- Width:
- 1-77/100