TitanMax 1 Pole 40 Amp 24V Contactor
TitanMax 1 Pole 40 Amp 24V Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Contactor Coil 3 Pole 50-60 Amps
Specifications
- AMP:
- 40
- Depth:
- 3-8503937/20000000
- Product Type:
- 1 Pole Contactor
- Type:
- PTMX140A2
- UPC:
- 840899107035