12 ga 500 ft. Purple Wire
12 ga 500 ft. Purple Wire
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Length:
- 500 ft
- Product Type:
- Wire
- Wire Gauge (AWG):
- 12 ga