14 ga 2500 ft. Underground Feeder Wire in Blue
14 ga 2500 ft. Underground Feeder Wire in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Irrigation
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 14 ga
- Length:
- 2500 ft
- Product Type:
- Wire