14 ga 2500 ft. Underground Feeder Wire in Red
14 ga 2500 ft. Underground Feeder Wire in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Underground feeder cable (UF) and TWU
- Features 0.06 millimeters Polyvinyl Chloride insulation thickness
- Solid stranding
- Temperature rating of -10° C to 75° C
Documents
Specifications
- ASTM:
- ASTM B-3
- Cable or Wire Type:
- UF
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 19/100 in
- Gauge (metal):
- 14 ga
- Length:
- 2500 ft
- Material:
- Copper
- UL Listed:
- Yes
- Volts:
- 600V