This product requires certification to purchase.

18 ga 500 ft. 13-Conductors Rool Irrigation Wire

Paige Electric

18 ga 500 ft. 13-Conductors Rool Irrigation Wire

  • Fast #
  • Part #UF1813500
  • Item #2115007
  • Manufacturer Part #180091
4.3 out of 5 Customer Rating
Brand image
Paige Electric

18 ga 500 ft. 13-Conductors Rool Irrigation Wire

  • Fast #
  • Part #UF1813500
  • Item #2115007
  • Manufacturer Part #180091
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Underground low energy circuit cable with 13 conductors
  • Wire insulated with 0.015" of 80° C color-coded PVC insulation
  • Outer jacket is UV and sunlight resistant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3
Cable or Wire Type:
Irrigation Wire
Color Finish Category:
Blues
Color Finish Name:
Light Blue
Diameter - Outside:
71/200 in
Gauge (metal):
18 ga
Length:
500 ft
Material:
Copper
UL Listed:
Yes
Volts:
30V