2 in. Ring Plug
2 in. Ring Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 400Product Details
Product Details
Specifications
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Size:
- 2 in
- Tool Type:
- Test Plug