This product requires certification to purchase.

18 in. Towel Bar in Chrome

Pamex

18 in. Towel Bar in Chrome

  • Fast #
  • Part #PBC12CP15818
  • Item #9803916
  • Manufacturer Part #BC12CP-15818
3.3 out of 5 Customer Rating
Brand image
Pamex

18 in. Towel Bar in Chrome

  • Fast #
  • Part #PBC12CP15818
  • Item #9803916
  • Manufacturer Part #BC12CP-15818
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed surface mount application
  • Round bar
  • Requires Certification

Documents


Specifications

Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
19-1/2 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
UPC:
796309345002