This product requires certification to purchase.

24 in. Towel Bar in Chrome

Pamex

24 in. Towel Bar in Chrome

  • Fast #
  • Part #PBC3CP13824
  • Item #9436948
  • Manufacturer Part #BC3CP-13824
5 out of 5 Customer Rating
Brand image
Pamex

24 in. Towel Bar in Chrome

  • Fast #
  • Part #PBC3CP13824
  • Item #9436948
  • Manufacturer Part #BC3CP-13824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed surface mount application
  • Square bar
  • Requires Certification

Documents


Specifications

Base Plate Height:
2-1/4 in
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
25-1/2 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in
Type:
PBC3CP13824
UPC:
796309332415