24 x 5/8 in. Round Towel Bar in Satin Nickel
24 x 5/8 in. Round Towel Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5/8 in
- Diameter:
- 5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall
- Projection:
- 5/8 in
- UPC:
- 796309422444