Half Dummy Trim H-Promax Lock in Satin Nickel
Aspen Half Dummy Trim H-Promax Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lock
- UL Listed:
- No
- UPC:
- 796309630443