Double Robe Hook in Polished Chrome
Corona Double Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Base Plate Height:
- 1-7/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Corona
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/8 in
- Height:
- 1-7/16 in
- Installation Type:
- Surface Mount
- Material:
- Zinc
- Mount Type:
- Surface
- Number of Hooks:
- 2
- Projection:
- 1-1/8 in
- UPC:
- 796309332217
- Width:
- 2-7/16 in