Entry Door Knob in Satin Stainless Steel
Entry Door Knob in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANSI/BHMA A156.2, Grade 3
- Door prep: 2-1/8” cross bore; 1” edge
- 5-pin KW keyway; solid brass cylinder
- Latch: 1” face, 1/4” radius corner, adjustable
- Strike: 2-1/4” x 1-3/4” round corner full lip standard (other options available)
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Type:
- Entry
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 796309132145