Left Hand Dummy Lever Reversible in Satin Nickel
Naples Left Hand Dummy Lever Reversible in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1-3/8" to 1-3/4" standard doors
- For doors where only pull is required
- Handing: left hand
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Naples
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Left Handed
- Material:
- Brass
- Security Grade:
- 3
- Type:
- PFLYEP04L
- UL Listed:
- No
- UPC:
- 796309126878