Right Hand Passage Lever Reversible in Satin Nickel
Naples Right Hand Passage Lever Reversible in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1-3/8" to 1-3/4" standard doors
- Both levers always free
- Reversible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Naples
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Right Handed
- Material:
- Brass
- Security Grade:
- 3
- UL Listed:
- No
- UPC:
- 796309126861