This product requires certification to purchase.

Right Hand Privacy Lever Reversible in Satin Nickel

Pamex

Naples Right Hand Privacy Lever Reversible in Satin Nickel

  • Fast #
  • Part #PFLYEP01R
  • Item #5119792
  • Manufacturer Part #FLYEP01R
4.1 out of 5 Customer Rating
Brand image
Pamex

Naples Right Hand Privacy Lever Reversible in Satin Nickel

  • Fast #
  • Part #PFLYEP01R
  • Item #5119792
  • Manufacturer Part #FLYEP01R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits 1-3/8" to 1-3/4" standard doors
  • Locked or unlocked by turn-piece inside
  • Outside lever unlocked by coin or screwdriver
  • Reversible
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 3
Collection:
Naples
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Right Handed
Material:
Brass
Security Grade:
3
Type:
PFLYEP01R
UL Listed:
No
UPC:
796309126847