This product requires certification to purchase.

Single Robe Hook in Polished Chrome

Pamex

Solano Single Robe Hook in Polished Chrome

  • Fast #
  • Part #PBC12CP21
  • Item #9436882
  • Manufacturer Part #BC12CP-21
4.7 out of 5 Customer Rating
Brand image
Pamex

Solano Single Robe Hook in Polished Chrome

  • Fast #
  • Part #PBC12CP21
  • Item #9436882
  • Manufacturer Part #BC12CP-21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Base Plate Height:
1-3/4 in
Collection:
Solano
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/8 in
Height:
2 in
Installation Type:
Surface Mount
Material:
Zinc
Mount Type:
Surface
Number of Hooks:
1
Projection:
2-1/8 in
Type:
PBC12CP21
UPC:
796309342117
Width:
1-3/4 in