Wall Toilet Tissue Holder in Polished Chrome
Solano Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed surface mount application
- Protrudes 3-1/4 in from the mounting surface
- Base diameter: 1-3/4
- Overall size: 7-3/8 in x 1-3/4 in
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Collection:
- Solano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Installation Type:
- Surface Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- UPC:
- 796309344210
- Width:
- 7-3/8 in