Half Door Knob in Satin Chrome
Southgate Half Door Knob in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Fits 1-3/8'' to 1-3/4'' standard doors
- For doors where only pull is required
- Five years finish warranty
- Mechanical warranty is 25 years
Specifications
- ANSI:
- ANSI A156.2
- Collection:
- Southgate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Dummy
- Length:
- 2-9/16
- Material:
- Die Cast Zinc
- Security Grade:
- 3
- UPC:
- 796309630504
- Width:
- 2-5/8