This product requires certification to purchase.

Passage Door Knob in Satin Chrome

Pamex

Southgate Passage Door Knob in Satin Chrome

  • Fast #
  • Part #PPT3S30
  • Item #4604340
  • Manufacturer Part #PT3S30
3.8 out of 5 Customer Rating
Brand image
Pamex

Southgate Passage Door Knob in Satin Chrome

  • Fast #
  • Part #PPT3S30
  • Item #4604340
  • Manufacturer Part #PT3S30
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Both knobs always free
  • Five years finish warranty
  • Mechanical warranty is 25 years
  • Requires Certification

Specifications

ANSI:
ANSI A156.2
Collection:
Southgate
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Passage
Length:
2-9/16 in
Material:
Die Cast Zinc
Security Grade:
3
UPC:
796309630498
Width:
2-5/8 in