Towel Ring in Polished Chrome
Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Hardware Included:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-1/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 796309343015
- Width:
- 6-9/16 in