3-5/8 in. Passage Lever in Polished Brass

You last purchased this on
 
Pamex

Yuma 3-5/8 in. Passage Lever in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Yuma 3-5/8 in. Passage Lever in Polished Brass

  • Fast #
  • Part #PPLG703
  • Item #4604307
  • Manufacturer Part #PLG703
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Both levers always free
  • Five years finish warranty
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Mechanical warranty is 25 years
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Collection:
Yuma
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Passage Lever
Handle Material:
Zinc Die Cast
Handle Type:
Lever
Length:
3-5/8 in
Material:
Die Cast Zinc
Security Grade:
3
Width:
2-1/2 in