Keyed Entry Lever in Satin Chrome
Yuma Keyed Entry Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 816-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keyed entry
- Fits 1-3/8" to 1-3/4" standard door
- For doors where only pull is required
- Five year finish warranty
- Mechanical warranty is 25 years
- Image shown in polished brass
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Collection:
- Yuma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Lever
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Lever
- Length:
- 3-5/8 in
- Material:
- Die Cast Zinc
- Security Grade:
- 3
- UPC:
- 796309640428
- Width:
- 2-1/2 in