10 x 10 x 1 in. MERV 4 Disposable Pleated Air Filter
10 x 10 x 1 in. MERV 4 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 10 in
- MERV Rating:
- 4
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 10 in x 10 in x 1 in
- UL Listed:
- Yes
- Width:
- 10 in