This product requires certification to purchase.

10 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

Pamlico Air

10 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011030
  • Item #9969705
  • Manufacturer Part #11104-011030
3.2 out of 5 Customer Rating
Brand image
Pamlico Air

10 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011030
  • Item #9969705
  • Manufacturer Part #11104-011030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
30 in
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
10 in x 30 in x 1 in
UL Listed:
Yes
UPC:
840100911406
Width:
30 in