This product requires certification to purchase.

12 x 12 x 1 in. MERV 4 Disposable Panel Air Filter

MANN + HUMMEL

12 x 12 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011212
  • Item #9408239
  • Manufacturer Part #11104-011212
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 12 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011212
  • Item #9408239
  • Manufacturer Part #11104-011212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
12 in
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
12 in x 12 in x 1 in
UL Listed:
Yes
UPC:
840100911178
Width:
12 in