12 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
12 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 2 in
- UL Listed:
- UL 900
- UPC:
- 840100900226
- Width:
- 12 in