This product requires certification to purchase.

13X21X1 PLEAT FLTR *X

Pamlico Air

13X21X1 PLEAT FLTR *X

  • Fast #
  • Part #P212080113215
  • Item #8333638
  • Manufacturer Part #21208-0113215
4.1 out of 5 Customer Rating
Brand image
Pamlico Air

13X21X1 PLEAT FLTR *X

  • Fast #
  • Part #P212080113215
  • Item #8333638
  • Manufacturer Part #21208-0113215
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
21-1/2 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
13 in x 21-1/2 in x 1 in
UL Listed:
Yes
UPC:
840100900394
Width:
21-1/2 in